SHEAVE,WIRE ROPE,MAX CBL 3/8 IN,185 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,WIRE ROPE,MAX CBL 3/8 IN,185

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RTE9
  • Mfr. Model # 5RTE9
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Sheave
  • Finish Galvanized
  • Sheave Material Steel
  • Bearing Type Bronze
  • Working Load Limit 1,850 lbs.
  • Designed For Wire Rope
  • Attachment Type Plain Bearing
  • Sheave Outside Dia. 5"
  • Max. Cable Size 3/8"
  • Sheave Inside Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list