SHEAVE,WIRE ROPE,MAX CBL 3/16 IN,88 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,WIRE ROPE,MAX CBL 3/16 IN,88

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RTD2
  • Mfr. Model # 5RTD2
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Sheave
  • Finish Galvanized
  • Sheave Material Steel
  • Bearing Type Ball
  • Designed For Wire Rope
  • Working Load Limit 88 lbs.
  • Attachment Type Ball Bearing
  • Mounting Hole Dia. 5/32"
  • Sheave Inside Dia. 5/32"
  • Max. Cable Size 3/16"
  • Sheave Outside Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list