SHEAVE,WIRE ROPE,MAX CBL 11/32IN,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,WIRE ROPE,MAX CBL 11/32IN,30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RTD4
  • Mfr. Model # 5RTD4
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Finish Galvanized
  • Item Sheave
  • Sheave Material Steel
  • Bearing Type Ball
  • Designed For Wire Rope
  • Attachment Type Ball Bearing
  • Mounting Hole Dia. 3/8"
  • Max. Cable Size 11/32"
  • Working Load Limit 300 lbs.
  • Sheave Inside Dia. 3/8"
  • Sheave Outside Dia. 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list