Skip Content
SHEAVE FOUR STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAVE FOUR STEP

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC26
  • Mfr. Model # 3LC26
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item V-Belt Pulley
  • For Use With One 4L or A Section V-Belt per Pair (Or Set)
  • Includes Reducer Bushing
  • Material Die Cast (Zamak #3)
  • Outside Dia. 3, 4, 5, 6"
  • Construction Solid
  • Bore Dia. 5/8 or 1/2"
  • Bore Type 4-Step Fixed Bore
  • Fits Shaft Dia. 5/8 or 1/2"
  • Pulley Material Die Cast Zamak 3
  • Pulley Bore Type Fixed Bore
  • Pulley Outside Dia. 3.00", 4.00", 5.00", 6.00"
  • Pulley Bore Dia. 5/8" or 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list