Skip Content
SHEAVE FIXED BORE SPOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAVE FIXED BORE SPOKE

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X929
  • Mfr. Model # 3X929
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With 3L, 4L, or A Type V-Belts
  • Outside Dia. 8.00"
  • Item V-Belt Pulley
  • Material Die Cast (Zamak #3)
  • Construction Spoked
  • Bore Type Fixed Bore
  • Bore Dia. 1"
  • 4L, A, or AX Belt Pitch Dia. 7.85"
  • 3L Belt Pitch Dia. 7.55"
  • Pulley Material Die Cast Zamak 3
  • For V-Belt Section 3L, 4L, A, AX
  • Pulley Outside Dia. 8.00"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list