SHEAVE,FIBROUS ROPE,SHEAVE OD 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,FIBROUS ROPE,SHEAVE OD 3/4 I

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRW3
  • Mfr. Model # 4FRW3
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Designed For Fibrous Rope
  • Item Sheave
  • Block Material Molded Acetyl
  • Bearing Type Bearingless
  • Sheave Material Acetal
  • Mounting Hole Dia. 1/4"
  • Rope Dia. 1/4"
  • Max. Cable Size 1/4"
  • Sheave Inside Dia. 1/4"
  • Sheave Width 7/32"
  • Sheave Outside Dia. 3/4"
  • Eye Hook Inside Dia. None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list