SHEAVE,FIBROUS ROPE,SHEAVE OD 2-7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,FIBROUS ROPE,SHEAVE OD 2-7/8

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRX4
  • Mfr. Model # 4FRX4
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Sheave Material Acetal
  • Item Sheave
  • Bearing Type Oilite
  • Designed For Fibrous Rope
  • Block Material Molded Acetyl
  • Mounting Hole Dia. 1/2"
  • Rope Dia. 9/16"
  • Sheave Inside Dia. 1/2"
  • Max. Cable Size 9/16"
  • Sheave Outside Dia. 2-7/8"
  • Sheave Width 27/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list