Skip Content
SHEAVE,FIBROUS ROPE,SHEAVE OD 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAVE,FIBROUS ROPE,SHEAVE OD 1-1/8

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRX5
  • Mfr. Model # 4FRX5
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Sheave
  • Bearing Type Ball
  • Sheave Material Acetal
  • Block Material Molded Acetyl
  • Designed For Fibrous Rope
  • Rope Dia. 1/4"
  • Mounting Hole Dia. 3/16"
  • Max. Cable Size 1/4"
  • Sheave Inside Dia. 3/16"
  • Sheave Outside Dia. 1-1/8"
  • Sheave Width 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list