Skip Content
SHEAVE BLOCK FOR MINIFOR TR 30S/50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAVE BLOCK FOR MINIFOR TR 30S/50

MINIFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA18607
  • Mfr. Model # 18607
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Bearing Type Ball and Roller
  • Item Sheave Block
  • Finish Gray
  • Sheave Material Steel
  • Designed For Minifor
  • Block Material Steel
  • Working Load Limit 1,000 lbs.
  • Max. Cable Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list