Skip Content
SHEAVE 4.00IN FIXED BORE 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAVE 4.00IN FIXED BORE 7/8

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC15
  • Mfr. Model # 3LC15
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With 3L, 4L, or A Type V-Belts
  • Item V-Belt Pulley
  • Material Die Cast (Zamak #3)
  • Outside Dia. 4.00"
  • Bore Type Fixed Bore
  • Construction Solid
  • Bore Dia. 7/8"
  • 3L Belt Pitch Dia. 3.55"
  • 4L, A, or AX Belt Pitch Dia. 3.85"
  • Pulley Material Die Cast Zamak 3
  • Pulley Bore Type Fixed Bore
  • For V-Belt Section 3L, 4L, A, AX
  • Pulley Outside Dia. 4.00"
  • Pulley Bore Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list