Skip Content
SHEAVE 3 GROOVE 3 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAVE 3 GROOVE 3 STEP

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC24
  • Mfr. Model # 3LC24
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With One 4L or A Section V-Belt per Pair (Or Set)
  • Includes Reducer Bushing
  • Outside Dia. 1-7/8, 2-1/2, 3-5/16"
  • Material Die Cast (Zamak #3)
  • Item V-Belt Pulley
  • Construction Solid
  • Bore Type 3-Step Fixed Bore
  • Bore Dia. 5/8 or 1/2"
  • Fits Shaft Dia. 5/8"
  • Pulley Material Die Cast Zamak 3
  • Pulley Outside Dia. 1.87", 2.50", 3.31"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 5/8" or 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list