Skip Content
SHEAVE 3.50IN FIXED BORE 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAVE 3.50IN FIXED BORE 7/8

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC12
  • Mfr. Model # 3LC12
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With 3L, 4L, or A Type V-Belts
  • Outside Dia. 3.50"
  • Material Die Cast (Zamak #3)
  • Item V-Belt Pulley
  • Construction Solid
  • Bore Dia. 7/8"
  • Bore Type Fixed Bore
  • 3L Belt Pitch Dia. 3.05"
  • 4L, A, or AX Belt Pitch Dia. 3.35"
  • Pulley Material Die Cast Zamak 3
  • Pulley Outside Dia. 3.50"
  • For V-Belt Section 3L, 4L, A, AX
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list