SHEARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEARS

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS1144
  • Mfr. Model # S1144
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Tin Snips
  • Cutting Action Regular
  • Handle Colour -
  • Metal Gauge -
  • Safety Latch -
  • Handle Design Straight
  • Material High Strength Nickel Aluminum Bronze
  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Overall Length 12"
  • Cutting Edge Nonserrated
  • Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503
  • Cutting Length 3"
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list