SHEARS, SWIVEL 5A 0-2500RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEARS, SWIVEL 5A 0-2500RPM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW891
  • Mfr. Model # DW891
  • UNSPSC # 27112712
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.05 lbs

Product Details

Head swivels 360 degrees for cutting convenience. Variable speed permits cutting a wide variety of thickness. Cuts radius of 5-1/2 inch and larger. Cuts 14 gauge mild steel, 16 gauge stainless steel.

Technical Specs

  • Amps @ 120V 5.0
  • Features Head Swivels 360 Degrees , Variable Speed Dial Allows User to Vary Speed for Specific Materials and Various Applications (100-350 Spm), also Available in 220 V
  • Stainless Steel Capacity (Gauge) 16
  • Item Swivel Head Shear
  • Steel Capacity (Gauge) 14
  • No Load Strokes/Minute 2,500
  • Tool Length (In.) 9.1
  • Tool Weight (Lb.) 5
  • Min. Cut Radius 5-1/2"
  • Bearings Ball
  • Speed Range 0-2500
  • Cord 8 ft. 2-Cond.
  • Waste Curl (In.) 7/32
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list