Skip Content
SHEARS STRAIGHT 18 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEARS STRAIGHT 18 GAUGE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTJS1300
  • Mfr. Model # JS1300
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 426
  • Shipping Weight 5.28 lbs

Product Details

Shear head attachment rotates 360 degree. Lightweight cast aluminum gear housing for durability. Large variable speed trigger switch for controlled cutting speed. Brushes are easily accessible for fast replacement. Lock-on button for continuous operation.

Technical Specs

  • Amps @ 120V 6.5
  • Features Lock on Button, Variable Speed Trigger, Shear Head Rotates 360 Degree, Aluminium Gear Housing
  • Steel Capacity (Gauge) 18
  • Stainless Steel Capacity (Gauge) 20
  • Includes (1) Shear Blade Right (7,25,092-5), (1) Shear Blade Left (7,25,093-3), (1) Shear Blade Center (7,25,094-1), (1) Shear Head Assembly (1,25,112-9), (1) Hex Wrench (7,83,215-1)
  • Item Straight Shear
  • No Load Strokes/Minute 0 - 2,500
  • Tool Length (In.) 11-7/8
  • Bearings Ball
  • Tool Weight (Lb.) 4
  • Cord 8 ft.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list