Skip Content
SHEARS SLITTING 14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEARS SLITTING 14GA

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIBSS2.0E
  • Mfr. Model # BSS2.0E
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.32 lbs

Technical Specs

  • Features Electronic Speed Control
  • Amps @ 120V 2.9
  • Stainless Steel Capacity (Gauge) 16
  • Steel Capacity (Gauge) 14
  • Includes Cutter Blade, Pair of Cutting Bars
  • Item 14 ga. Slitting Shears
  • No Load Strokes/Minute 1,300 - 2,600
  • Min. Cut Radius 9-5/8"
  • Tool Length (In.) 12-5/16
  • Bearings Ball/Needle
  • Tool Weight (Lb.) 3.7
  • Speed Range 6 - 13 ft./min.
  • Cord 16 ft.
  • Waste Curl (In.) 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list