SHEARS PRECISION 5-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEARS PRECISION 5-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSHE35
  • Mfr. Model # SHE35
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 234
  • Shipping Weight 0.33 lbs

Product Details

Precision shears, 5-3/4 inches. High carbon stainless steel with vanadium and molybdenum. Precision hollow ground/hardened for lasting sharp edges. Serrated blade reduces slippage. Ergonomic design from ZYTEL (30% fibreglass). For both right/left handed use.

Technical Specs

  • Features Precision
  • Item Shears
  • Blade Material High Carbon Stainless Steel w/ Vanadium and Molybdenum
  • Overall Length 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list