SHEARS POULTRY 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEARS POULTRY 8IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIS41DBN
  • Mfr. Model # 41DBN
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Use In Poultry Processing
  • Item Poultry Processing Shear
  • Features Adjustable Nut
  • Handle Colour Silver
  • Overall Length 8"
  • Length of Cut 2-7/8"
  • Handle Material Carbon Steel, Nickel Plated
  • Blade Material Carbon Steel, Nickel Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list