SHEARS PLASTIC 1/16IN TO 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEARS PLASTIC 1/16IN TO 1/2IN

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME307FP
  • Mfr. Model # 307FP
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 258
  • Shipping Weight 2.0 lbs

Product Details

Plastic tube and hose shear. Compact shear is spring loaded with hardened steel blade. For non-reinforced hose and tubing. Outside diameter capacity: 1/16 inch - 1/2 inch.

Technical Specs

  • Item Tube and Hose Shear
  • Cutting Capacity 1-1/16" - 1-1/2"
  • Overall Length 2-7/8"
  • Body Material Glass Reinforced Nylon
  • Features Spring Loaded for Safety - Closes Automatically
  • Includes S8115601 Replaceable Hardened Steel Blade
  • Cutting Action Compact Shear
  • Replacement Wheel S8115601
  • Handle Design Auto Close
  • Blade Material Hardened Steel Blade
  • Cuts Plastic Tubing and Non-metal Reinforced Hose
  • Handle Material Glass Reinforced Nylon.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list