Discontinued with Replacement
SHEARS CABLE 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEARS CABLE 8 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9518-200US
  • Mfr. Model # 9518-200US
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SHEARS CABLE 8 IN

Your Price: NA

Product Details

Insulated cable shears with twin cutting edge. For cutting copper and aluminum cable, single and multiple wire. Not suitable for steel wire and hard drawn copper conductors. Clean and smooth cut without crushing and deformation. Initial and final cut (upper and lower blade) allows cables of up to 20 mm diameter to be cut.

Technical Specs

  • Overall Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list