SHEARS CABLE 6 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEARS CABLE 6 1/4IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9511-165SBA
  • Mfr. Model # 9511-165SBA
  • UNSPSC # 23241616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.474 lbs

Product Details

For cutting copper and aluminium cables, single and multiple wire. Not suitable for ACSR, steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one hand operation. Pinch guard and slip guard. Adjustable bolted joint, self-locking screw. High grade special tool steel: forged and oil-hardened.

Technical Specs

  • Item Cable Shears
  • Overall Length 6-1/4"
  • Standards ASTM
  • Handle Design Plastic Coated
  • Primary Application For Cutting Copper, Aluminium, and Communication Cable
  • Cutting Capacity Aluminum 19/32"
  • Cutting Capacity Copper 19/32"
  • Features Precision Pliers for Ultra Fine Cutting Work, E. G. in Electronics and Fine Mechanics, Ground, Very Sharp Cutting Edges Without Bevel for Flush Cutting, Precision Shaped Tips Cut Wires Resting on a Board From 0.2 Mm Dia., Joint with Stainless Steel Rivet, Cutting Edges Additionally Induction Hardened, Extremely Smooth Movement for Minimum Operator Fatigue, with Opening Spring and Opening Limiter, in Inox or Special Tool Steel
  • Cutting Action Center Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list