SHEARS CABLE 6-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEARS CABLE 6-1/2 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9518-165US
  • Mfr. Model # 9518-165US
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 210
  • Shipping Weight 0.57 lbs

Product Details

For cutting copper and aluminium cables, single and multiple wire. Not suitable for ACSR, steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one hand operation. Pinch guard and slip guard. Adjustable bolted joint, self-locking screw. High grade special tool steel: forged and oil-hardened.

Technical Specs

  • Item Cable Shears
  • Overall Length 6-1/4"
  • Handle Design Insulated, Multi-Component Comfort Grips, Chrome Plated
  • Standards ASTM
  • Primary Application For cutting copper and aluminium cables, single and multiple wire
  • Cutting Capacity Aluminum 19/32"
  • Cutting Capacity Copper 19/32"
  • Features One Hand Operation, Adjustable Screw Joint, Self Locking
  • Cutting Action Shear Cut

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list