Skip Content
SHEARS 6.5A 1950RPM AC/DC 12G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEARS 6.5A 1950RPM AC/DC 12G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW893
  • Mfr. Model # DW893
  • UNSPSC # 27112712
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.35 lbs

Product Details

Rugged aluminum alloy gear case for maximum durability. Paddle switch for one-handed operation. Cuts radius as small as 1 inch. Four edge blade design provides four times the life of standard blades.

Technical Specs

  • Amps @ 120V 6.5
  • Features Allen Wrench, Paddle Switch
  • Stainless Steel Capacity (Gauge) 14
  • Steel Capacity (Gauge) 12
  • Item Shear
  • No Load Strokes/Minute 1,950
  • Tool Length (In.) 10-1/2
  • Min. Cut Radius 1"
  • Bearings Ball & Roller
  • Tool Weight (Lb.) 4.5
  • Cord 8-ft. 2-Cond.
  • Corded/Cordless Corded
  • Speed Range 1,950

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list