SHEARS 5 1/2 IN OAL 1 5/8 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHEARS 5 1/2 IN OAL 1 5/8 IN CUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UJX8
  • Mfr. Model # 2UJX8
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Overall Length 5-1/2"
  • Handle Colour Blue
  • Blade Material Stainless Steel
  • Item Shear
  • Application For Shearing Soft Cable Up to 22 mm Diameter, Insulation Materials, Electrical Tape, Cable Tie and Stripping Insulation
  • Handle Material Nylon and Fiberglass
  • Length of Cut 1-5/8"
  • Adjustable No
  • Handle Design Elongated Rings
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Electrical and Communications
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list