SHEARS 18GA SWIVEL HEAD 3.5AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHEARS 18GA SWIVEL HEAD 3.5AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6852-20
  • Mfr. Model # 6852-20
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 426
  • Shipping Weight 5.3 lbs

Product Details

This shear comes with a powerful 6.8 amp Milwaukee built motor. The ergonomic tactile is designed for more user comfort allowing you to make that straight cut when needed. The variable speed trigger allows for smoother acceleration and performance when needed.

Technical Specs

  • Amps @ 120V 6.8
  • Stainless Steel Capacity (Gauge) 20
  • Features Head Swivels 360 Degree, Trigger Speed Control with Lock on Button, Magnesium Gear Housing, Flexible Durable Runner Cord
  • Steel Capacity (Gauge) 18
  • Item Shear
  • Min. Cut Radius 7"
  • Bearings Ball and Roller
  • Cord 10 ft.
  • Speed Range 0-2500
  • Tool Length (In.) 12-5/16
  • Tool Weight (Lb.) 4
  • No Load Strokes/Minute 2,500
  • Waste Curl (In.) 13/64
  • Includes (1) 18 Gauge Shear (6852-20), (1) Hex Wrench
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list