Skip Content
Discontinued with Replacement
SHEARS 16GA 2.8AMP 4000SPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEARS 16GA 2.8AMP 4000SPM

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTJS1600
  • Mfr. Model # JS1600
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
SHEAR STRAIGHT 16 GA

Price: NA

Product Details

Built-in thickness gauge, lever switch and easy replaceable blades with a total of eight cutting edges. Lightweight for easy one handed operation. 18 gauge stainless steel. Includes hex wrench and shear blade set.

Technical Specs

  • Stainless Steel Capacity (Gauge) 18"
  • Amps @ 120V 2.8 V
  • Steel Capacity (Gauge) 16"
  • Includes Wrench
  • Item Metal Cutting Nibbler
  • No Load Strokes/Minute 4,000
  • Min. Cut Radius 1-3/16"
  • Tool Length (In.) 9-1/8"
  • Tool Weight (Lb.) 3.9 lb.
  • Cord 8 ft.
  • Corded/Cordless Corded
  • Bearings Ball

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list