Skip Content
SHEARS 14GAUGE 5 AMP 4000SPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEARS 14GAUGE 5 AMP 4000SPM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6815
  • Mfr. Model # 6815
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.2 lbs

Product Details

Blade design eliminates jamming, simple bade adjustments, High speed accurate-burr free- cutting mechanism, No adjustments for straight or curve cutting, right or left. Toggle switch, clear visibility.

Technical Specs

  • Amps @ 120V 5.0
  • Stainless Steel Capacity (Gauge) 16
  • Features Clear Unobstructed Visibility, Cuts Close Curves Either Left or Right, Blade Design Eliminates Jamming
  • Steel Capacity (Gauge) 16
  • Item Shear
  • Min. Cut Radius 3/4"
  • Tool Weight (Lb.) 5
  • Tool Length (In.) 5
  • No Load Strokes/Minute 4,000
  • Includes (1) 14 Gauge Shear (6815), (1) Allen Wrench, (1) Feeler Gauge
  • Cord 8 ft.
  • Bearings Ball, Needle
  • Speed Range 4000

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list