Skip Content
Discontinued with Replacement
SHEAR STRAIGHT KNIFE 3-3/4 RED/GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEAR STRAIGHT KNIFE 3-3/4 RED/GRAY

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18691
  • Mfr. Model # 18691
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs
Suggested Replacement Product
SHEAR STRAIGHT KNIFE 1-3/4 RED/GRAY

Your Price: NA

Technical Specs

  • Overall Length 9"
  • Item Shear
  • Blade Material Titanium Bonded Steel
  • Length of Cut 3-1/2"
  • Handle Colour Grey/ Red
  • Handle Material Tpr
  • Features Spring Assisted
  • Application Multi purpose
  • Handle Design Curved and Enlarged Bow
  • Cutting Edge Knife
  • Primary Application Multipurpose
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Tip Shape Sharp
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list