SHEAR, MULTIPLE FUNTION, 11 GA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAR, MULTIPLE FUNTION, 11 GA.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12G595
  • Mfr. Model # 12G595
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 45.8 lbs

Product Details

Metal Forming Machine, Capacity of Mild Steel (Gauge) 11, Dual Edge Adjustable And Reversible, Made Of Tool Steel Blade, Cast Iron, Adjustable Angle For Cutting The Metal Sheet At Any Direction And No Limit On The Width Or Metal Rob. The Dia. of round blade (In.): 2-9/16, Handle: Ratcheting, 17 In. ,Base Size (In): 7-1/4x8, Over Dimension, (In.) 16-1/2x8x13

Technical Specs

  • Capacity of Mild Steel (Gauge) 11
  • Item Metal Forming Machine
  • Construction Cast Iron
  • Features Adjustable Angle for Cutting the Metal Sheet at Any Direction and No Limit on the Width Or Metal Rob. Dia. of Round Blade 2-9/16," Handle: Ratcheting, 17" ,Base Size 7-1/4" x 8", Over Dimension 16-1/2" x 8" x 13"
  • Blade Dual Edge Adjustable and Reversible, Made of Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list