SHEAR MITRE 7 7/8IN L 2-7/32IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAR MITRE 7 7/8IN L 2-7/32IN CUT

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9435-215
  • Mfr. Model # 9435-215
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.875 lbs

Product Details

For crushing-free cutting of plastic, rubber and soft timber sections: also for ribbon cable up to 56 mm width. Exchangeable cutting base with try square for 45 degree cuts and marketings for 60 degree, 75 degree and 90 degree cuts.

Technical Specs

  • Item Shear
  • Features Opening spring and locking device
  • Handle Colour Red
  • Application For crushing-free cutting plastic, rubber and soft timber sections: also for ribbon cable up to 56 mm
  • Handle Design Plastic Red
  • Overall Length 8-1/2"
  • Standards ASTM
  • Primary Application For crushing-free cutting of plastic, rubber and soft timber sections: also for ribbon cable up to 56 mm width
  • Tip Shape Shears
  • Handle Material Plastic, Multi-Component
  • Length of Cut Up to 56 mm
  • Left/Right Hand Left/Right
  • Adjustable No
  • Cutting Edge Shear Cut
  • Blade Material Special Tool Steel, Rolled, Oil-Hardened, Polished Head
  • Handle Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list