Skip Content
SHEAR METAL STRAIGHT 12 TO 16 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR METAL STRAIGHT 12 TO 16 GAUGE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTJS1601
  • Mfr. Model # JS1601
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

Stepped blade with rounded edges for mar-free action. Continuous metal curl in one direction. Amps 3.3. Gauge 12 - 16. Length 12-5/8 inches. Strokes per minute 4,500. CSA certified and cUL listed.

Technical Specs

  • Features Fast Cutting Action In Steel And Aluminum With Increased Comfort, Maneuverability And Control
  • Steel Capacity (Gauge) 16
  • Amps @ 120V 3.3
  • Includes Side Blade Set, Center Blade, Gauge, Hex Wrench 3
  • Item Straight Shear
  • No Load Strokes/Minute 4,500
  • Min. Cut Radius 9-7/8"
  • Tool Weight (Lb.) 3.1
  • Bearings Ball
  • Tool Length (In.) 12-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list