Skip Content
SHEAR METAL 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEAR METAL 12 VOLT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPS70-2A
  • Mfr. Model # PS70-2A
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.41 lbs

Product Details

Most compact. Battery gauge indicator. Cordless. Lightweight. Ergonomic grip. Lithium-ion technology.

Technical Specs

  • Includes Feeler Gauge
  • Tool Weight 3.0 lbs.
  • Battery Included (2) BOSBAT412A
  • Item Metal Shear
  • Voltage 12.0
  • Battery Capacity 1.3 Ah
  • Tool Length 10"
  • Min. Radius 1/2"
  • Stainless Steel Capacity 18 ga
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Steel Capacity 18 ga
  • Battery Pack Replacement 22DK17
  • Speed Range 0 - 3600 spm
  • Waste Curl 13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list