SHEAR,LEFT,8 IN,STRAIGHT,POINTED,RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAR,LEFT,8 IN,STRAIGHT,POINTED,RE

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19T047
  • Mfr. Model # 19T047
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Long-Lasting Edges for Heavy Duty Cutting
  • Features Heavy Duty, Thick Stainless Blade, Large Handles
  • Handle Colour Red
  • Item Shear
  • Overall Length 8"
  • Blade Material Stainless Steel
  • Handle Material Ergonomic Nylon
  • Length of Cut 3"
  • Adjustable Yes
  • Handle Design Ring and Enlarged Bow
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Handle Style Straight
  • Left/Right Hand Left Hand
  • Primary Application Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list