Skip Content
SHEAR CORDLESS KTI 18V 18GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR CORDLESS KTI 18V 18GA

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC490KA
  • Mfr. Model # DC490KA
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 426
  • Shipping Weight 13.0 lbs

Product Details

360-degree swivel head. Cuts 7/32 inch strip which continuously curls out of the cutting area. Includes: (2) batteries, 1-hour charger, blade wrench and kit box. 18 gauge capacity in steel. 5.5 inch maximum cutting radius. 0 - 2,300 strokes per minute. Ma

Technical Specs

  • Item Cordless Shear Kit
  • Includes (2) 18v Xrp(TM) Batteries,1 Hr. Charger, Blade Wrench, Kit Box
  • Battery Included 18V XRP(TM) batteries
  • Battery Pack Replacement BLDDC9096
  • Speed Range 0 - 2300 SPM
  • Tool Weight 6.1 lbs.
  • Voltage 18
  • Swivel Angle 360 Degrees
  • Min. Radius 5.5"
  • Tool Length 15"
  • Battery Capacity 2.4 Ah
  • Stainless Steel Capacity 20 ga
  • Waste Curl 7/32"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Steel Capacity 18 ga
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list