Skip Content
SHEAR CORDLESS 18V LI-ION 18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR CORDLESS 18V LI-ION 18 GA

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDJS130Z
  • Mfr. Model # DJS130Z
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.0 lbs

Technical Specs

  • Tool Weight 4.0 lbs.
  • Speed Range 2800 SPM
  • Includes Hook (2,81,220-7), Hex Wrench 4 (7,83,202-0), Shear Head Assy (1,25,849-8)
  • Swivel Angle 360 Degrees
  • Voltage 18
  • Battery Included No
  • Green Certification or Other Recognition ENERGY STAR
  • Tool Length 13-3/4"
  • Battery Capacity 3 Ah
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Stainless Steel Capacity 20 ga
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Steel Capacity 18 ga
  • Item Cordless Straight Shear

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list