Discontinued with Replacement
SHEAR 8 IN L BENT SHARP GREY/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEAR 8 IN L BENT SHARP GREY/RED

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18544
  • Mfr. Model # 18544
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 235
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
SCISSOR 8IN STRAIGHT SHARP GREY/RED

Your Price: NA

Technical Specs

  • Overall Length 8"
  • Length of Cut 3-3/8"
  • Handle Colour Gray/ Red
  • Item Shear
  • Blade Material Titanium Bonded(R)
  • Features Resists Adhesives from Tapes, Glues and Hook-and-Loop
  • Application Multipurpose
  • Adjustable No
  • Handle Design Cushion Grip Ring and Enlarged Bow
  • Handle Material Comfort Grip
  • Cutting Edge Knife
  • Primary Application Multipurpose
  • Handle Style Bent
  • Tip Shape Sharp
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list