SHEAR,8-1/2 IN L,BENT,BLUNT,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEAR,8-1/2 IN L,BENT,BLUNT,BLUE

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F748
  • Mfr. Model # 10F748
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Multi-Purpose For Floral, Home, Office
  • Item Shear
  • Features Featherlite
  • Handle Colour Blue
  • Handle Material Plastic
  • Length of Cut 3-1/4"
  • Overall Length 8-1/2"
  • Blade Material Stainless Steel
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Knife
  • Tip Shape Blunt
  • Handle Style Bent
  • Left/Right Hand Ambidextrous
  • Primary Application Multipurpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list