Skip Content
SHEAR,7-3/4 IN L,STRAIGHT,SHARP,SIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR,7-3/4 IN L,STRAIGHT,SHARP,SIL

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F724
  • Mfr. Model # 10F724
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application Can be Used For Automotive, Rubber, Electrical, Sewing Textile, Leather, Construction and MRO
  • Item High Leverage Shear
  • Features Extra Leverage For Cutting Thick, Tough Materials
  • Handle Colour Silver
  • Overall Length 7-3/4"
  • Blade Material Through-Hardened Carbon Steel And Fully Double Plated Chrome Over Nickel
  • Handle Material Hot Forged Chrome Over Nickel Plating
  • Length of Cut 2"
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Serrated
  • Tip Shape Sharp
  • Handle Style Straight
  • Left/Right Hand Ambidextrous
  • Primary Application Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list