SHEAR,5-1/4 L,STRAIGHT,SERRATED,GRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEAR,5-1/4 L,STRAIGHT,SERRATED,GRE

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F718
  • Mfr. Model # 10F718
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application For Cutting Wire, Insulation and Cable Ties
  • Features Adjustable Tension, Wire Cutting Notch
  • Item Electrician's Shear
  • Overall Length 5-1/4"
  • Blade Material StainlessSteel, Molybdenum, Vanadium
  • Handle Colour Grey/Red
  • Handle Material Non-Slip
  • Length of Cut 1-3/8"
  • Adjustable Yes
  • Handle Design Ergonomic Elongated Rings
  • Cutting Edge Serrated
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Electrical and Communications
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list