Skip Content
SHEAR 3-3/4IN STRAIGHT-KNIFE GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 3-3/4IN STRAIGHT-KNIFE GREY

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18524
  • Mfr. Model # 18524
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 235
  • Shipping Weight 0.31 lbs

Technical Specs

  • Blade Material Carbonitride Titanium Steel
  • Handle Colour Gray
  • Overall Length 9"
  • Item Shear
  • Handle Material Glass-Filled Nylon
  • Length of Cut 3-3/4"
  • Features Ergonomic
  • Application Multipurpose
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Multipurpose
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list