SHEAR 2500 STROKES/MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHEAR 2500 STROKES/MIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATS25
  • Mfr. Model # ATS25
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Product Details

General purpose pneumatic shear. Designed to cut angles and squares in sheet sheet metal, aluminum, rubber and plastic. Provides cutting performance up to 18 gauge steel. 2,500 strokes per minute.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.70
  • Strokes per Minute 2,500
  • Air Inlet 1/4 NPT(F) (in.)
  • Min. Hose Size 3/8"
  • CFM @ Full Load 19.2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list