Skip Content
SHEAR 18G SINGLE CUT KIT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 18G SINGLE CUT KIT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2637-22
  • Mfr. Model # 2637-22
  • UNSPSC # 27112723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item Shear
  • Includes Battery, Charger, Contractor Bag
  • Battery Included MTL48-11-1828
  • Tool Weight 5.5 lbs.
  • Voltage 18.0
  • Tool Length 17-1/4"
  • Battery Capacity 3.0 Ah
  • Green Environmental Attribute Product is Rechargeable
  • Min. Radius 360 Degrees
  • Battery Included / Bare Tool Battery Included
  • Steel Capacity 18 ga
  • Stainless Steel Capacity 20 ga
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8
  • Speed Range 0 - 2900 spm
  • Swivel Angle 360 Degrees
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list