Skip Content
SHEAR 18G DOUBLE M18 BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 18G DOUBLE M18 BARE TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2635-20
  • Mfr. Model # 2635-20
  • UNSPSC # 27112723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Cordless 18 Gauge Double Cut Shear (bare Tool)
  • Includes M18(TM) Cordless 18 Gauge Double Cut Shear (bare Tool) (2635-20)
  • Battery Included No
  • Tool Length 15.2"
  • Tool Weight 3.9 lbs.
  • Voltage 18
  • Green Environmental Attribute Product is Rechargeable
  • Stainless Steel Capacity 20 ga
  • Min. Radius 6"
  • Steel Capacity 18 ga
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 2PYZ8
  • Speed Range 0 - 2900 spm
  • Swivel Angle 360 Degrees
  • Battery Capacity 1.5 Ah, 2 Ah ,3 Ah, 4 Ah, 5 Ah
  • Waste Curl 7/32"
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list