Skip Content
SHEAR 16 GAUGE 4 AMP 4000 S.P.M. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 16 GAUGE 4 AMP 4000 S.P.M.

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6805
  • Mfr. Model # 6805
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 426
  • Shipping Weight 6.15 lbs

Product Details

Steel Capacity (Gauge) 16, Stainless Steel Capacity (Gauge) 18, 4.0 Amps @ 120V, Min. Cut Radius 1/2 In., No Load Strokes/Minute 4,000, Shoe, Allen Wrench, Feeler Gauge, Scrap Deflector, Toggle Switch, Tool Length (In.) 10.25, Tool Weight (Lb.) 5.0

Technical Specs

  • Amps @ 120V 4.0
  • Stainless Steel Capacity (Gauge) 18
  • Features Shoe, Scrap Deflector, Toggle Switch
  • Steel Capacity (Gauge) 16
  • No Load Strokes/Minute 4,000
  • Min. Cut Radius 1/2"
  • Tool Length (In.) 10-1/4
  • Tool Weight (Lb.) 5.0
  • Item Shear
  • Corded/Cordless Corded
  • Bearings Ball & Needle
  • Cord 8-Ft. 2-Cond.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list