Skip Content
SHEAR 14G DOUBLE M18 BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 14G DOUBLE M18 BARE TOOL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2636-20
  • Mfr. Model # 2636-20
  • UNSPSC # 27112723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Includes M18(TM) 14 Gauge Double Cut Shear (bare Tool) (2636-20)
  • Tool Weight 4.6 lbs.
  • Item Cordless 14 Gauge Double Cut Shear (bare Tool)
  • Battery Included No
  • Voltage 18
  • Tool Length 15.2"
  • Green Environmental Attribute Product is Rechargeable
  • Min. Radius 7"
  • Stainless Steel Capacity 16 ga
  • Steel Capacity 14 ga
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Speed Range 0 - 2900 spm
  • Swivel Angle 360 Degrees
  • Battery Pack Replacement 2PYZ8
  • Battery Capacity 1.5 Ah, 2 Ah ,3 Ah, 4 Ah, 5 Ah
  • Waste Curl 7/32"
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list