Skip Content
SHEAR 14G DOUBLE KIT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 14G DOUBLE KIT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2636-22
  • Mfr. Model # 2636-22
  • UNSPSC # 27112723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Includes Battery, Charger, Contractor Bag
  • Tool Weight 6.2 lbs.
  • Battery Included MTL48-11-1828
  • Item Shear
  • Battery Capacity 3.0 Ah
  • Tool Length 17-1/4"
  • Voltage 18.0
  • Green Environmental Attribute Product is Rechargeable
  • Min. Radius 360 Degrees
  • Battery Included / Bare Tool Battery Included
  • Steel Capacity 14 ga
  • Stainless Steel Capacity 16 ga
  • Cordless Tool Battery Type Li-Ion
  • Speed Range 0 - 2900 spm
  • Battery Pack Replacement 2PYZ8
  • Swivel Angle 360 Degrees
  • Corded/Cordless Cordless
  • Waste Curl 7/32"

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List