Skip Content
SHEAR 1 3/4IN STRAIGHT POINT SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEAR 1 3/4IN STRAIGHT POINT SILVER

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA12700
  • Mfr. Model # 12700
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 223
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Shear
  • Handle Colour Silver
  • Overall Length 5"
  • Blade Material Forged Steel
  • Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel
  • Length of Cut 1-3/4"
  • Application Multi purpose
  • Handle Design Ring and Ring
  • Handle Style Straight
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Primary Application Multipurpose
  • Left/Right Hand Right Hand
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list