Skip Content
SHDR SCREW ZINC 1/2X1 7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHDR SCREW ZINC 1/2X1 7/16 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0712
  • Mfr. Model # Z0712
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Also known as lawn mower bolts for their use as the wheel axle for lawnmowers. These can be used for the same basic applications as our stripper bolts, but with a hex head for wrenching. Shoulder portion is not held to as tight a tolerance as the stripper

Technical Specs

  • Item Shoulder Screw
  • Finish Zinc Plated
  • Material 18-8 Stainless Steel
  • Package Quantity 2
  • Thread Size 3/8"-16
  • Class 2 A
  • Drive Size 3/4"
  • Head Style Hex
  • Thread Length 0.750"
  • Min. Tensile Strength (PSI) 57,000 PSI
  • Head Dia. 3/4''
  • Rockwell Hardness B68 - B71
  • Shoulder Dia. 1/2"
  • Head Height 1/4"
  • Shoulder Length Tolerance Hex (+/- .005)
  • Shoulder Length 1-7/16''
  • Type External Wrenching Hex Head
  • Drive Type Hex Head
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list