Skip Content
SHDR SCREW SS 1/2X2 1/8 IN SHDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHDR SCREW SS 1/2X2 1/8 IN SHDR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0719SS
  • Mfr. Model # Z0719SS
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 2-1/8 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 1
  • Material 18-8 Stainless Steel
  • Drive Size 3/4"
  • Class 2 A
  • Head Style Hex
  • Thread Length 0.750"
  • Min. Tensile Strength (PSI) 80,000 PSI
  • Thread Size 3/8"-16
  • Rockwell Hardness B85 - B95
  • Shoulder Dia. 1/2"
  • Head Dia. 3/4''
  • Head Height 1/4"
  • Shoulder Length Tolerance Hex (+/- .005)
  • Shoulder Length 2-1/8''
  • Type External Wrenching Hex Head
  • Drive Type Hex Head
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list