SHDR SCREW SS 1/2X1 3/4 IN SHDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHDR SCREW SS 1/2X1 3/4 IN SHDR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0716SS
  • Mfr. Model # Z0716SS
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 1-3/4 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

Technical Specs

  • Item Shoulder Screw
  • Package Quantity 1
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Thread Size 3/8"-16
  • Class 2A
  • Drive Size 3/4"
  • Head Style Hex
  • Shoulder Dia. 1/2"
  • Thread Length 3/4"
  • Rockwell Hardness B85 - B95
  • Min. Tensile Strength (PSI) 80,000
  • Head Dia. 3/4"
  • Head Height 1/4"
  • Shoulder Length 1-3/4"
  • Shoulder Length Tolerance +/-0.005"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list